4 IN. KNOT RADIAL .020 5/8-11 CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 IN. KNOT RADIAL .020 5/8-11 CS

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26310
  • Mfr. Model # 26310
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.44 lbs

Product Details

Radial Brush, Knot-Twisted Wire Wheel Brushes - Steel, Dia. (In.) 4, Dia. (mm) 4, Arbor Hole (In.) 5/8 In.-11, Wire Size (In.) 0.020, Max. RPM 12,000, Trim Length (In.) 7/8, Brush Length (In.) 7/8

Technical Specs

  • Max. RPM 20,000
  • Item Wheel Brush
  • Wire Dia. 0.02"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • For Use With Small Grinder
  • Mounting Type Threaded Arbor
  • Face Width 5/16"
  • Bristle Type Knot Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list