Skip Content
4 IN. KNOT CUP .014 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 IN. KNOT CUP .014 5/8-11

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB33051
  • Mfr. Model # 33051
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 1.33 lbs

Product Details

Cup Brush,Knot-Twisted Cup Brushes - Steel,Dia. (In.) 4,Arbor Hole (In.) 5/8 In.-11,Wire Size (In.) 0.0140,Max. RPM 6,000,Trim Length (In.) 1-1/4,Brush Length (In.) 1-1/4

Technical Specs

  • Item Cup Brush
  • Max. RPM 6000
  • Wire Dia. 0.014"
  • For Use With Right Angle Grinders, CNC Machines
  • Brush Dia. 4"
  • Trim Length 1-1/4"
  • Arbor Hole 5/8" - 11 UNC
  • Mounting Type Threaded Arbor
  • Fill Material Carbon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list