Skip Content
4 IN. CRIMP CUP .020 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 IN. CRIMP CUP .020 5/8-11

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB32118
  • Mfr. Model # 32118
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 1.25 lbs

Product Details

Cup Brush,Crimped Wire Cup Brushes - Steel,Dia. (In.) 4,Arbor Hole (In.) 5/8 In.-11,Wire Size (In.) 0.0200,Max. RPM 9,000,Trim Length (In.) 1-1/8,Brush Length (In.) 1-1/8

Technical Specs

  • Item Cup Brush
  • Max. RPM 9000
  • Wire Dia. 0.02"
  • For Use With Air Tools, Electric High-Speed Portable Tools
  • Trim Length 1-1/8"
  • Brush Dia. 4"
  • Fill Material Carbon
  • Arbor Hole 5/8" - 11 UNC
  • Mounting Type Threaded Arbor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list