Skip Content
4 IN 1 FILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 IN 1 FILE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT21-113
  • Mfr. Model # 21-113
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Sharpening, Woodworking, Metalworking, Material Removal
  • Cut Type Bastard/Double
  • Pattern American
  • Item Rasp File
  • Length 8"
  • Finish Natural
  • Handle Design None
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list