4 GAS- LEL,O2,H2S,CO - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 GAS- LEL,O2,H2S,CO - BLACK

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTMCXL-XWHM-B-NA
  • Mfr. Model # MCXL-XWHM-B-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Height 4-1/2"
  • Depth 1-1/2"
  • Includes Alligator Clip, Rechargeable Battery, Charging Adapter, Calibration/Test Cap and Hose, Manual, CD Manual
  • Item Multi-Gas Monitor
  • Width 2-1/2"
  • Alarm Setting Oxygen: 23.5% (High), 19.5% (Low) Combustibles: 20% LEL (High), 10% LEL (Low) Hydrogen Sulfide: 15 ppm (High), 10 ppm (Low) Carbon Monoxide: 200 ppm (High), 35 ppm (Low)
  • Housing Colour Black
  • Display LCD
  • Resolution Oxygen: 0.1% v/v Combustibles: 1% LEL: or 0.1% v/v Hydrogen Sulfide: 1 ppm Carbon Monoxide: 1 ppm
  • Operating Temp. Range -4 Degrees F - 122 Degrees F/-20 Degrees C - 50 Degrees C
  • Sensor Range Oxygen: 0 - 30% v/v Combustibles: 0 - 100% LEL or 0 - 5.0% v/v Hydrogen Sulfide: 0 - 100 ppm Carbon Monoxide: 0 - 500 ppm
  • Standards CSA: Class I, Div. 1, Gr.A, B, C, D Atex: CE Ex II 1 G, Ex ia IIC T4 Ga IECEx: EX ia IIC T4 Ga CE: Eurpoean Conformity
  • Alarm Type Audible, Visual, Vibrating
  • Battery Life 16 hr. at 68 Degrees F/20 Degrees C After 2 yr.: 12 hr. at 4 Degrees F/-20 Degrees C
  • Detects Oxygen, Combustibles, Hydrogen Sulfide, Carbon Monoxide
  • Features Easy and Comfortable to Wear: Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
  • Gas Type O2, LEL, H2S, CO