Skip Content
4 FT EARTHEN ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 FT EARTHEN ANCHOR

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLA4004
  • Mfr. Model # A4004
  • UNSPSC # 31162109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Maroon
  • For Use With Tiger Dam(TM)
  • Height 6-1/2"
  • Item Earthen Anchor
  • Length 4 ft.
  • Width 6-1/2"
  • Material Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list