4-DRUM STEEL SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-DRUM STEEL SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR9004BD
  • Mfr. Model # 9004BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2696
  • Shipping Weight 270.0 lbs

Product Details

Steel Spillpallet, Number of Drums 4, Height 10 In., Length 54 In., Width 50 In., Spill Capacity 66 gal., Material Galvanized Steel, Load Capacity 2,400 lbs., Black

Technical Specs

  • Colour Black
  • Height 10"
  • Item Spillpallet
  • Length 54"
  • Material Galvanized Steel
  • Spill Capacity 66 gal.
  • Width 50"
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Modular / Nonmodular Nonmodular
  • Drain Included No
  • Spill Containment Type Spill Containment Pallets
  • Covered/Uncovered Uncovered
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 2,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list