Skip Content
4-DRUM SPILLPALLET W/DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-DRUM SPILLPALLET W/DRAIN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5400BD-D
  • Mfr. Model # 5400BD-D
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2695
  • Shipping Weight 67.0 lbs

Product Details

Spillpallet, Number of Drums 4, Height 10-1/2 In., Length 54 In., Width 54 In., Spill Capacity 66 gal., Material Polyethylene, Load Capacity 2,000 lbs., Black

Technical Specs

  • Includes Drain
  • Height 10-1/2"
  • Item Spillpallet
  • Colour Black
  • Length 54"
  • Material Polyethylene
  • Spill Capacity 66 gal.
  • Width 54"
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Modular / Nonmodular Nonmodular
  • Drain Included Yes
  • Covered/Uncovered Uncovered
  • Spill Containment Load Capacity 2,000 lbs.
  • Spill Containment Opening Type No Cover
  • Spill Containment Type Spill Containment Pallets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list