Skip Content
4-DRUM LOW PROFILE SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-DRUM LOW PROFILE SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5116BD
  • Mfr. Model # 5116BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2695
  • Shipping Weight 73.0 lbs

Product Details

Low Profile Spillpallet, Number of Drums 4, Height 6 In., Length 53 In., Width 53 In., Spill Capacity 40 gal., Material Polyethylene, Load Capacity 2,000 lbs., Black

Technical Specs

  • Colour Black
  • Length 53"
  • Height 6"
  • Item Spillpallet
  • Material Polyethylene
  • Spill Capacity 40 gal.
  • Width 53"
  • Number of Drums 4
  • Drain Included No
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover
  • Covered/Uncovered Uncovered
  • Modular / Nonmodular Modular
  • Spill Containment Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list