Skip Content
4-DRUM INLINE STEELPAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-DRUM INLINE STEELPAL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9005BU
  • Mfr. Model # 9005BU
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 380.0 lbs

Technical Specs

  • Colour Blue
  • Height 10"
  • Material Galvanized Steel
  • Length 34"
  • Item Pallet
  • Width 107"
  • Spill Capacity 66 gal.
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175 SPCC, NPDES, UFC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list