Skip Content
4-DRUM INLINE STEEL SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-DRUM INLINE STEEL SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR9005BD
  • Mfr. Model # 9005BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2696
  • Shipping Weight 270.0 lbs

Product Details

In-line Steel Spillpallet, Number of Drums 4, Height 10 In., Length 107 In., Width 34 In., Spill Capacity 66 gal., Material Galvanized Steel, Load Capacity 2,400 lbs, Black

Technical Specs

  • Colour Black
  • Length 107"
  • Spill Capacity 66 gal.
  • Height 10"
  • Item Spillpallet
  • Material Galvanized Steel
  • Width 34"
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Modular / Nonmodular Nonmodular
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 2,400 lbs.
  • Covered/Uncovered Uncovered
  • Drain Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list