Skip Content
4-DRUM HAZMAT LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-DRUM HAZMAT LOCKER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9040BU
  • Mfr. Model # 9040BU
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 570.0 lbs

Technical Specs

  • Colour Blue
  • Item Hazmat Locker
  • Depth 56"
  • Height 55"
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 56"
  • Sump Capacity 66 gal.
  • Load Capacity 2,400 lbs.
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Door Type Hinged
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Key Lock Type Handle Lock
  • Door Opening Height 40"
  • Door Opening Width 54"
  • Drum Capacity (4) 55 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list