Skip Content
4 BANK CHARGING STATION,AUTOMATIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 BANK CHARGING STATION,AUTOMATIC,

DSR PROSERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N885
  • Mfr. Model # 14N885
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.25 lbs

Technical Specs

  • Item 4 Bank Charging Station
  • Application 6/12 Volt Battery Charging
  • Overall Depth 15.00
  • Overall Height 12.125
  • Overall Width 13.5
  • Test Feature Automatic Check Battery Feature at Startup
  • Cable Length 72"
  • For Battery Voltage 6, 12
  • Automatic/Manual Automatic
  • Charger Function Charging
  • Includes (4) Detachable 6 ft. Cables with 75A Color-Coded Clamps Mounting Bracket
  • Portable Yes
  • Material Steel
  • Timer Microprocessor Controlled
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Indoor / Outdoor Indoor
  • Charge Type Smart
  • AC Cord Length 6-1/2 ft.
  • Charger Style Benchtop
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
  • Charging Amps @ Voltage 6A @ 12V, 6A @ 6V
  • CEC Compliant Non CEC Compliant
  • Maintaining Amps @ Voltage 0.14A @ 13.2V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list