4-6 ITEM WALL BRACKET, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-6 ITEM WALL BRACKET, PINK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC10181
  • Mfr. Model # 10181
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Wall Bracket
  • Colour Pink
  • Material Polypropylene
  • Depth (In.) 3-1/64"
  • Height (In.) 2-25/64"
  • Includes (2) Hooks, (4) Grabbers, (14) Pins, (1) Double Pin
  • Length (In.) 4
  • Type Mounted
  • Mount (2) Screws, Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list