Skip Content
4.5IN X 52IN YELLOW NO TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4.5IN X 52IN YELLOW NO TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1385DD
  • Mfr. Model # CL1385DD
  • UNSPSC # 13102017
  • CATALOGUE PAGE # 1983
  • Shipping Weight 5.0 lbs

Product Details

A quick, easy and virtually maintenance free solution to give your existing bollards a new look. Durable, flexible 1/8 inch HDPE plastic designed to absorb impact, withstand extreme temperatures and resist fading. Available with or without taped reflective safety stripes.

Technical Specs

  • Includes (2) Foam Strips
  • Item Post Guard
  • Outside Dia. 5"
  • Inside Dia. 4-1/2"
  • Overall Height 52"
  • Net Weight 5 lb.
  • For Post Size 4-1/2" dia.
  • Wall Thickness 9/64"
  • Installation Method Foam Tape
  • Bollard Shape Round
  • UV Resistant No
  • Bollard Striping No
  • Bollard Cover Color Yellow
  • Bollard Cover Style Smooth
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list