Skip Content
4.5IN X 52IN RED NO TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4.5IN X 52IN RED NO TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1385PNT
  • Mfr. Model # CL1385PNT
  • UNSPSC # 13102017
  • CATALOGUE PAGE # 1983
  • Shipping Weight 4.0 lbs

Product Details

A quick, easy and virtually maintenance free solution to give your existing bollards a new look. Durable, flexible 1/8 inch HDPE plastic designed to absorb impact, withstand extreme temperatures and resist fading. Available with or without taped reflective safety stripes.

Technical Specs

  • Colour Red
  • Item Post Sleeve
  • Includes (2) Foam Strips
  • Inside Dia. 4-1/2"
  • Material HDPE
  • Overall Height 52"
  • Pattern Smooth
  • Outside Dia. 5"
  • Wall Thickness 9/64"
  • Net Weight 5 lb.
  • For Post Size 4-1/2" dia.
  • Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List