4.5 DIGIT LCD PRESSURE GAUGE,300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

4.5 DIGIT LCD PRESSURE GAUGE,300PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF23V733
  • Mfr. Model # 23V733
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Digit LCD Pressure Gauge
  • Range 0 to 300 psi
  • Case Color Black
  • Socket Material 316L Stainless Steel
  • Case Material ABS Plastic
  • Series YSB-068
  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 300
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range 30 Degrees F - 120 Degrees F
  • Basic Gauge Wetted Parts Stainless Steel
  • Digital Gauge Display Units PSI, bar, kPa, kg/cm2, in. Hg, in. H2O, ft. H2O, cm H2O, oz./in2
  • Digital Gauge Accuracy +/-1.00% of Reading
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Display LCD
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list