Skip Content
4.5 DIGIT LCD PRESSURE GAUGE,200PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

4.5 DIGIT LCD PRESSURE GAUGE,200PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF23V732
  • Mfr. Model # 23V732
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Case Color Black
  • Range 0 to 200 psi
  • Item Digit LCD Pressure Gauge
  • Series YSB-068
  • Socket Material 316L Stainless Steel
  • Case Material ABS Plastic
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 0 - 200
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Primary Range Units psi
  • Basic Gauge Wetted Parts Stainless Steel
  • Digital Gauge Display Units PSI, bar, kPa, kg/cm2, in. Hg, in. H2O, ft. H2O, cm H2O, oz./in2
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Gauge Operating Temp. Range 30 Degrees F - 120 Degrees F
  • Digital Gauge Accuracy +/-1.00% of Reading
  • Display LCD
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list