Skip Content
4-40NC 2BX PLUG LHSF TAP TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-40NC 2BX PLUG LHSF TAP TICN

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT205033
  • Mfr. Model # GT205033
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 2
  • Overall Length 1-7/8"
  • Tap Style Spiral Flute
  • Thread Direction Left Hand
  • Standards ANSI, DIN 371
  • Thread Length 9/16"
  • Shank Dia. 0.141"
  • List Number GT20
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Thread Size #4-40
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list