Skip Content
#4-40 801 H2 2FL PLG SPIRALPT-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

#4-40 801 H2 2FL PLG SPIRALPT-BLACK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF22601
  • Mfr. Model # 22601
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 531
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Spiral Point Tap
  • Finish Steam Oxide
  • Number of Flutes 2
  • Size #4
  • Material CPM M-4
  • Overall Length 1-7/8"
  • Thread Length 5/16"
  • Pitch 40
  • Pitch Diameter Limits H2
  • Tap Style Spiral Point
  • Thread Type Staight
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number SPS
  • Tap Size #4
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Size #4-40
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List