Skip Content
Discontinued with Replacement
#4-40 314 H2 2F PLG FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#4-40 314 H2 2F PLG FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36003
  • Mfr. Model # 36003
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 525
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP NO.4-40NC H2 2FL PLG SPRL FLT

Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Number of Flutes 2
  • Overall Length 1-7/8"
  • Thread Length 9/16"
  • Tap Style Spiral Flute
  • Standards USCTI Table 302
  • List Number SFGP
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Thread Type UNC
  • Tap Dimension Type Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list