Discontinued with Replacement
#4-40 314 H2 2F BTM FAST SPIRAL FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#4-40 314 H2 2F BTM FAST SPIRAL FL

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36004
  • Mfr. Model # 36004
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 525
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP SPIRAL,HSS,TICN,#4-40 UNC

Your Price: NA

Technical Specs

  • Item Spiral Flute Tap
  • Overall Length 1-7/8"
  • Number of Flutes 2
  • Tap Style Spiral Flute
  • Thread Length 9/16"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Shank Dia. 0.141"
  • List Number SFGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list