Discontinued with Replacement
#4-40 303 H2 3FL T-P-B HAND TAP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#4-40 303 H2 3FL T-P-B HAND TAP SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF35187
  • Mfr. Model # 35187
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP SET ,HSS,TICN,#4-40 UNC

Your Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Pieces 3
  • List Number HTGP
  • Standards USCTI Table 302
  • Tap Style Straight Flute (Hand)
  • Tap Chamfer Bottoming, Plug, Taper
  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Grouping Tap Set
  • Tap Thread Size #4-40
  • Overall Length 1-7/8"
  • Number of Flutes 3
  • Thread Length 9/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list