Skip Content
4-3/4X2X5/8IN BUFFING DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-3/4X2X5/8IN BUFFING DRUM

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07T425
  • Mfr. Model # 07T425
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.794 lbs

Technical Specs

  • Application For Use With Polishing Paste, Ideal for Enhancing Existing Finishes Surface Cleaning
  • Style Pleated
  • Item Buffing Drum
  • Material Cotton
  • Diameter 4-3/4"
  • Thickness 2"
  • Arbor Hole 5/8" - 11 "

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list