Skip Content
4-1/8IN HONED TOOTH HS SHRINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-1/8IN HONED TOOTH HS SHRINK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9646
  • Mfr. Model # 49-56-9646
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Application For Cutting Wood, Stainless Steel, Brass, Copper, Sheet Metal, Plastic
  • Item Ice Hardened Hole Saw
  • Thread Size 5/8-18
  • Teeth per Inch 4/6
  • Pilot Drill Size 1/4"
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 4-1/8"
  • Hole Saw Product Grouping Hole Saws
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Shank Size 3/8" Hex, 7/16" Hex
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Arbor Design Not Included
  • Tooth Material High Speed Steel
  • Tooth Material Grade Matrix II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list