4.1/6L DUAL FLUSH TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

4.1/6L DUAL FLUSH TANK

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS4000204.02
  • Mfr. Model # 4000204.02
  • UNSPSC # 30181515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

Tank, Floor Mount Mounting Style, Rough-In (In.) 12, Vitreous China Material of Construction, Width (In.) 15-3/4, Standards CSA B45.1-08

Technical Specs

  • Item Tank
  • Mounting Style Floor Mount
  • Standards CSA B45.1-08

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list