Skip Content
4-1/4X4INBLENDEX DRUM-SFINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/4X4INBLENDEX DRUM-SFINE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07M445
  • Mfr. Model # 07M445
  • UNSPSC # 11162201
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.661 lbs

Product Details

Suface conditioning and finishing, Blendex drum, polish, burnish, blend, deburr, clean and brighten copper, brass, stainless steel, and other alloys. 4-1/4 in. diameter, 4 in. width, 5/8-11 arbor, super fine grit.

Technical Specs

  • Grit Super Fine
  • Item Surface Conditioning Drum
  • Max. RPM 3800
  • Series Blendex
  • Width 4"
  • Arbor Size 5/8" - 11"
  • Abrasive Type Resin Bonded
  • Diameter 4-1/2"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List