Skip Content
4-1/4X2BLENDEX DRUM-COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/4X2BLENDEX DRUM-COARSE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07M422
  • Mfr. Model # 07M422
  • UNSPSC # 11162201
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.661 lbs

Product Details

Surface conditioning and finishing, Blendex drum, polish burnish, blend deburr, clean and brighten copper, brass, stainless steel, and other alloys. 4-1/4 in. diameter, 2 in. width, coarse grit.

Technical Specs

  • Grit Coarse
  • Item Surface Conditioning Drum
  • Width 2"
  • Series Blendex
  • Max. RPM 3800
  • Arbor Size 5/8" - 11"
  • Diameter 4-1/2"
  • Abrasive Type Resin Bonded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list