4 1/2" DIAMETER 3/64"X7/8" ZIPCUTTYPE1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 1/2" DIAMETER 3/64"X7/8" ZIPCUTTYPE1

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T042
  • Mfr. Model # 11T042
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 559
  • Shipping Weight 0.09 lbs

Product Details

Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

Technical Specs

  • Item Cut-Off Wheel
  • Thickness 3/64"
  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Application High Performance Cutting
  • Series Zip
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list