Skip Content
4-1/2X3/64 ZIP ST TYPE 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/2X3/64 ZIP ST TYPE 27

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11F142
  • Mfr. Model # 11F142
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 559
  • Shipping Weight 0.097 lbs

Product Details

The ZIP Stainless is an extra thin cut-off wheel that cuts all stainless steels fast, free & cool for burr free finishes. Made with highly refined ingredients that will not contaminate stainless steel. Extra fast cutting of pipes or solids.

Technical Specs

  • Item Cut-Off Wheel
  • Diameter 4-1/2"
  • Thickness 3/64"
  • Max. RPM 13,300
  • Arbor Hole 7/8"
  • Material Stainless Steel
  • Type 27
  • Application High Performance Cutting
  • Series Zip
  • Wheel Specifications A60sszip
  • Wheel Type Cut Off Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 4-1/2"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List