Skip Content
4-1/2X3/32X7/8 CO A46R-INOX T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-1/2X3/32X7/8 CO A46R-INOX T27

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB63202
  • Mfr. Model # 63202
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.36 lbs

Technical Specs

  • Application Stainless Steel (inox), Temperature Alloys, Carbon Steel and All Ferrous Metals
  • Item Depressed Center Wheel
  • Max. RPM 13,300
  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list