Skip Content
4-1/2X1/8X7/8 HP COMBO WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-1/2X1/8X7/8 HP COMBO WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08B462
  • Mfr. Model # 08B462
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.21 lbs

Product Details

High performance 1/8 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 4-1/2 x 1/8 x 7/8 inches.

Technical Specs

  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Thickness 1/8"
  • Application Cleaning, Shaping
  • Grade A-30 Combo
  • Series HP
  • Item Depressed Center Wheel
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list