STAINLESSTYPE27 4.5"X1/8"X7/8"A30SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESSTYPE27 4.5"X1/8"X7/8"A30SS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08F462
  • Mfr. Model # 08F462
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.205 lbs

Product Details

Depressed centre wheel for stainless steel is excellent for use on all nickel alloyed steels in tough and demanding applications.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Arbor Size 7/8"
  • Application Cutting Stainless Steel, Deburring, Light Grinding, Shaping
  • Grade A-30-ss Combo
  • Item Depressed Center Wheel
  • Series Stainless
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list