HPSPINTYPE27S 4.5" X 1/8" A-24-HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HPSPINTYPE27S 4.5" X 1/8" A-24-HPS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08B452
  • Mfr. Model # 08B452
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.23 lbs

Product Details

High performance 1/8 inch HP combo wheel (type 27) will grind like a grinding wheel yet continue to perform cutting and notching operations efficiently. Assures longest wheel life, fastest material removal and maximum safety in all cutting.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Application Cleaning, Shaping
  • Grade A-30 Combo
  • Item Depressed Center Wheel
  • Series HP
  • Arbor Size 5/8" - 11"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list