ALU TYPE 27 4-1/2"X1/8"X7/8"GR A-24-ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALU TYPE 27 4-1/2"X1/8"X7/8"GR A-24-ALU

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08L452
  • Mfr. Model # 08L452
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.14 lbs

Product Details

Depressed centre wheel for aluminum (type 27) meets all requirements for aluminum grinding and cutting. No clogging in any type of aluminum, fast removal rate and long wheel life.

Technical Specs

  • Arbor Size 7/8"
  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Thickness 1/8"
  • Application Cutting, Light Grinding
  • Grade A-24-alu
  • Series ALU
  • Item Depressed Center Wheel
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list