4-1/2X1/4X5/8-11 ALLSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

4-1/2X1/4X5/8-11 ALLSTEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08C455
  • Mfr. Model # 08C455
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.441 lbs

Technical Specs

  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Application Steel, Stainless Steel
  • Item Depressed Center Grinding Wheel
  • Grade Extra Coarse
  • Series ALLSTEEL
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Thickness 1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list