4 1/2IN STRONG SHARP POINT TWEEZERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 1/2IN STRONG SHARP POINT TWEEZERS

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL401XX
  • Mfr. Model # 401XX
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Industrial Tweezers
  • Application For Very Fine Precision Work on Electronic Assemblies, Toolmakers, Mechanics, and Repairmen
  • Length 4-1/2"
  • Material Nickel Plated Steel
  • Type -
  • Point Type Smooth/Sharp
  • Resists -
  • Standards -
  • Ratchet -
  • Mechanism -
  • Adjustment Arm -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list