4-1/2IN SML ANG GRINDER 7.5AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

4-1/2IN SML ANG GRINDER 7.5AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6130-33
  • Mfr. Model # 6130-33
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 421
  • Shipping Weight 5.52 lbs

Product Details

Right Angle Sander/Grinder,No Load RPM 11,000,Amps @ 120V 7.0 AC,Switch Type Slide,Speed Type Constant,Lock-on Yes,Lock-off No,Handle Design Straight,Features Slim Design, Tool-Free Guard, Multi-Port Exhuast, Compact Design,Includes Side Handle, Type 27 Guard, Spanner Wrench, Flanges

Technical Specs

  • Features Compact, Lightweight Design, Debris Baffles- Protect Internal Component, Multi-port Exhaust-reduces Motor Burn-up by Efficiently Venting Hot Air Out of the Grinder, Tool Free, Burst Resistant Guard- the only Grinder in Its Class with a Tool Free Guard, Compatible with Multiple Grinder Guards and Flanges. See Cross-reference Guide Below
  • Includes (1) 7.0 Amp 4-1/2" Small Angle Grinder, (1) Spanner Wrench, (1) Type 27 Guard
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Barrel Grip
  • Switch Type Slide
  • No Load RPM 11,000
  • Speed Type Single
  • Tool Weight 5.2 lbs.
  • Tool Length 10-1/4"
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 4-1/2"
  • Lock-on Yes
  • Lock-off No
  • Voltage 120 VAC
  • Nominal Amps 7
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list