Skip Content
4-1/2IN A/O VFINE H L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/2IN A/O VFINE H L

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN25936
  • Mfr. Model # 25936
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 1.3 lbs

Product Details

Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.

Technical Specs

  • Colour Blue
  • Item Hook-and-Loop Sanding Disc
  • Grade Very Fine
  • Vacuum Hole Design No Hole
  • Backing Material Paper
  • Backing Weight B
  • Grit Very Fine
  • Disc Dia. 4-1/2"
  • Series Rapid Prep
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List