Skip Content
4-1/2GR40 ENDUROFLEX DISC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/2GR40 ENDUROFLEX DISC

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15R454
  • Mfr. Model # 15R454
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.215 lbs

Product Details

Enduro-Flex stainless flap disc. Remove welds and finish surfaces in one step. For use on steel and stainless steel. 4-1/2in diameter, 7/8 arbor, 40 grit, 13,300 RPM.

Technical Specs

  • Max. RPM 13,300
  • Grit 40
  • Item Flap Disc
  • Series Enduro Flex
  • Mounting Size 7/8"
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconium
  • Grade Coarse
  • Packaged In Box
  • Disc Type Type 29
  • Abrasive Type Coated
  • Backing Material Fiberglass

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List