Skip Content
4-1/2 IN. PISTOL GRIP DISC SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/2 IN. PISTOL GRIP DISC SANDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD50321
  • Mfr. Model # 50321
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2757
  • Shipping Weight 2.867 lbs

Product Details

Disc Sander, 32 CFM @ Full Load, Spindle Size 5/8 In.-11, Required Pressure 90 PSI, Non-Vacuum Vacuum/Non-Vacuum, Tool Weight 2.2 lbs.

Technical Specs

  • Item Disc Sander
  • HP 0.7
  • CFM @ Full Load 32.0
  • Overall Length 6-5/8"
  • Tool Weight 2.2 lbs.
  • Exhaust Type Rear
  • Free Speed 11,000 RPM
  • Variable Speed No
  • Required Pressure 90 PSI
  • Pad Size 4-1/2"
  • Arbor Hole 7/8"
  • Min. Hose Size 3/8"
  • Spindle Size 5/8"-11
  • Air Inlet 1/4" NPT
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list