Skip Content
4-1/2 GR60 ENDURO-FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4-1/2 GR60 ENDURO-FLEX

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT06B456
  • Mfr. Model # 06B456
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.2 lbs

Product Details

Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

Technical Specs

  • Grit 60
  • Max. RPM 13,300
  • Item Flap Disc
  • Series Enduro Flex
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconium
  • Mounting Size 7/8"
  • Grade Medium
  • Disc Type Type 29
  • Packaged In Box
  • Abrasive Type Coated
  • Backing Material Cloth

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List