SANDDISC COOLCUTXX4.5"X7/8" GRIT36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDDISC COOLCUTXX4.5"X7/8" GRIT36

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X453
  • Mfr. Model # 15X453
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 0.075 lbs

Product Details

Stainless sanding disc is specially formulated to practically eliminate glazing, double disc life and triple material removal in stainless steel.el. Diameter 4-1/2 inches, arbour size 7/8 inch and grit is 36.

Technical Specs

  • Item Coolcut XX(TM) Sanding Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list