SANDING DISCS COOLCUT 4.5"GR 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING DISCS COOLCUT 4.5"GR 120

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15C462
  • Mfr. Model # 15C462
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 0.011 lbs

Technical Specs

  • Colour Brown
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Item Coolcut(TM) Sanding Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list