Skip Content
4/0 TUB LUG 1/2 RING 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4/0 TUB LUG 1/2 RING 5/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4743PK
  • Mfr. Model # 4743PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.377 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 4/0. Stud size 1/2 inch. Package quantity 25.

Technical Specs

  • Item Lug
  • Max. Temp. 1,083 Degrees C
  • Insulation Type Non Insulated
  • Overall Length 4"
  • Wire Range 4/0
  • Terminal Type Ring
  • Standards RoHS
  • Seam Tubular
  • Connection Material Copper
  • Stud Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list