Skip Content
3X5IN SCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3X5IN SCREEN

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E803
  • Mfr. Model # 15E803
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item 3x5in Screen
  • For Use With 40339
  • Size 3 x 5"
  • Material Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list