3X1/8X3/8 A24R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3X1/8X3/8 A24R

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8709
  • Mfr. Model # DW8709
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application General Purpose Metal Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 24,400
  • Thickness 0.125"
  • Diameter 3"
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Abrasive Grit 24
  • Series High Performance
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list