FLAPWHEELS TWO-IN-ONE 3"X1-3/4" E-FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPWHEELS TWO-IN-ONE 3"X1-3/4" E-FINE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15E166
  • Mfr. Model # 15E166
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 614
  • Shipping Weight 0.265 lbs

Product Details

Excellent for final weld blending and graining. Polish edges and light deburring. Remove light surface scratches and handling marks.

Technical Specs

  • Grit Extra Fine
  • Item Two-in-one(TM) Flap Wheel
  • Max. RPM 8000
  • Shank Size 1/4"
  • Diameter 3"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list