Skip Content
3X1/2X3/8 ZIP GR WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

3X1/2X3/8 ZIP GR WHEELS

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11L353
  • Mfr. Model # 11L353
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.26 lbs

Product Details

Small cut-off and grinding wheels for high performance cutting, notching or grinding of stainless and steel.

Technical Specs

  • Max. RPM 20,000
  • Thickness 1/2"
  • Diameter 3"
  • Application Notching
  • Item Cut-Off Wheel
  • Series Zip
  • Arbor Hole Size 3/8"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 1
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list