3PK 5INX PROGRESSIVE BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3PK 5INX PROGRESSIVE BI-METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSU345XF3
  • Mfr. Model # U345XF3
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Wood with Nails, Plywood, Particle Board, Non Ferrous Metal and Aluminum
  • Item Jig Saw Blade
  • Length 5"
  • Includes 3 blades
  • Material Bi-Metal
  • Teeth per Inch 5 to 10
  • Shank Type U
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list